19 in. Console Rectangular Marble Bathroom Sink in Marble White with Polished Nickel Legs
Fauceture 19 in. Console Rectangular Marble Bathroom Sink in Marble White with Polished Nickel Legs
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes Italian Carrara marble vanity top with backsplash
- Includes high quality brass console legs
- Overall size: (L) 19" x (W) 17" x (H) 37-3/4"
- Includes pre-installed 10-13/16" x 9-1/16" oval bowl
- Sink top is pre-drilled to accommodate 8" widespread faucet
- Includes integral oval lavatory bow
- Water supply kit and drain sold separately
- Standard 1-3/4" drain hole
- Front overflow hole
- Wall mount installation
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- EV6006, KB1006, KB1116, KB2006, KB3006, KB5006, KB6006PN, KB8106, KBT2126, EVF1116, KPK106P, CC1186, CC2186, CC5186, CC6186, CC7186, CC8146, CC9186, DD8106, DD8406, EVP1006
- Collection:
- Fauceture
- Color Finish Category:
- Whites
- Color Finish Name:
- Marble White, Polished Nickel
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 37-3/4 in
- Length:
- 19 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 10-13/16 in x 9-1/16 in x 5-1/2 in
- Sink Depth:
- 11-1/4 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Marble
- Sink Size Range:
- Less than 20 in
- UPC:
- 196507143811
- Vessel Only:
- No
- Width:
- 17 in