30 in. Console Rectangular Ceramic Bathroom Sink in Carrara Marble with Polished Nickel Pedestal
Fauceture 30 in. Console Rectangular Ceramic Bathroom Sink in Carrara Marble with Polished Nickel Pedestal
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes Italian Carrara marble vanity top with backsplash
- Base is constructed of finished brass tubing and joint fittings
- Overall size: (L) 30" x (W) 22" x (H) 38"
- Bowl size: (L) 14-3/4" x (W) 11-13/16" x (D) 6-1/4"
- Sink top is pre-drilled to accommodate 8" widespread faucet
- Includes integral rectangular lavatory bowl
- Water supply kit and drain sold separately
- 1-11/16" diameter drain size
- Front overflow hole
- Console sink installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- EV6006, KB3006, KB5006, KB6006PN, KB8106, KBT2126, EVF1116, KPK106P, CC1186, CC2186, CC5186, CC6186, CC7186, CC8146, CC9186, DD8106, DD8406, EVP1006
- Collection:
- Fauceture
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Carrara Marble, Polished Nickel
- Drain Opening:
- 1-11/16
- Faucet Center Size:
- 8 in
- Height:
- 38
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-3/8 in x 10-7/16 in x 5-1/4 in
- Sink Depth:
- 11-1/4
- Sink Installation Type:
- Consoles
- Sink Material:
- Ceramic
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 663370554261
- Vessel Only:
- No
- Width:
- 22