Consoles, Freestanding and Undermount Bathroom Sink in Marble White with Polished Chrome
Fauceture Consoles, Freestanding and Undermount Bathroom Sink in Marble White with Polished Chrome
Product Details
Product Details
- Includes Italian Carrara marble vanity top with backsplash
- Paired with stainless steel legs
- Overall dimension: (L) 30" x (W) 22" x (H) 37-3/4"
- Internal bowl size: (L) 14-3/8" x (W) 10-7/16" x (H) 5-1/4"
- Pre-drilled 3-hole installation for widespread faucet application
- Includes integral rectangular lavatory bowl
- Water supply kit and drain sold separately
- 1-11/16" diameter drain size
- Front overflow hole
- Console sink installation
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- EV6001, KB3001, KB5001, KB6001, KB8101, KBT2121, EVF1111, KPK101P, CC1181, CC2181, CC5181, CC6181, CC7181, CC8141, CC9181, DD8101, DD8401, EVP1001
- Collection:
- Fauceture
- Color Finish Category:
- Whites
- Color Finish Name:
- Marble White, Polished Chrome
- Drain Opening:
- 1-11/16
- Faucet Center Size:
- 8 in
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-3/8 in x 10-7/16 in x 5-1/4 in
- Sink Depth:
- 11-1/4
- Sink Installation Type:
- Consoles, Freestanding, Undermount
- Sink Material:
- Marble
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 663370836015
- Vessel Only:
- No
- Width:
- 22