This product requires certification to purchase.

FAUCETURE LS8222DL CONCORD SINGLE-HANDLE BATHROOM FAUCET WITH PUSH POP-UP POLISHED BRASS

Kingston Brass

FAUCETURE LS8222DL CONCORD SINGLE-HANDLE BATHROOM FAUCET WITH PUSH POP-UP POLISHED BRASS

  • Fast #
  • Part #KLS8222DL
  • Item #9979225
  • Manufacturer Part #LS8222DL
5 out of 5 Customer Rating
Brand image
Kingston Brass

FAUCETURE LS8222DL CONCORD SINGLE-HANDLE BATHROOM FAUCET WITH PUSH POP-UP POLISHED BRASS

  • Fast #
  • Part #KLS8222DL
  • Item #9979225
  • Manufacturer Part #LS8222DL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for durability
  • Deck mount single-hole installation
  • Drip-free ceramic disc cartridge
  • 1/2-14 NPSM connection
  • Single lever handle meets ADA guidelines
  • Includes matching finish push pop-up drain
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3-13/16 in
Handle Type:
Lever
Height:
6-1/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-19/100 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Spout Height:
4-3/16 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed, Low Arc
UPC:
196507010342
WaterSense Labeled:
No