This product requires certification to purchase.

30 in. Stainless Steel Hose in Antique Brass for KS1241xxBS, KS1261xxBS and KS1291xxBS series

Kingston Brass

Gourmet 30 in. Stainless Steel Hose in Antique Brass for KS1241xxBS, KS1261xxBS and KS1291xxBS series

  • Fast #
  • Part #KKBSPRHOSE303
  • Item #9820119
  • Manufacturer Part #KBSPRHOSE303
3.7 out of 5 Customer Rating
Brand image
Kingston Brass

Gourmet 30 in. Stainless Steel Hose in Antique Brass for KS1241xxBS, KS1261xxBS and KS1291xxBS series

  • Fast #
  • Part #KKBSPRHOSE303
  • Item #9820119
  • Manufacturer Part #KBSPRHOSE303
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fabricated from 304 grade stainless steel material
  • 30" length
  • 1/2-14 NPS inlet thread
  • Corrosion-resistant finish
  • Designed for long-lasting durability
  • Compatible with Kingston Brass wall mount kitchen faucet with side sprayer
  • KS1241xxBS, KS1261xxBS and KS1291xxBS series faucets
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
KS1241xxBS, KS1261xxBS, KS1291xxBS series
Collection:
Gourmet
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
15/16 in
Faucet Part Type:
Shower Hose
Length:
30 in
Material:
Stainless Steel
Material Type:
304
UPC:
663370889936