This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Polished Brass

Kingston Brass

Governor Two Handle Kitchen Faucet with Side Spray in Polished Brass

  • Fast #
  • Part #KKS2792BLBS
  • Item #8623030
  • Manufacturer Part #KS2792BLBS
4.9 out of 5 Customer Rating
Brand image
Kingston Brass

Governor Two Handle Kitchen Faucet with Side Spray in Polished Brass

  • Fast #
  • Part #KKS2792BLBS
  • Item #8623030
  • Manufacturer Part #KS2792BLBS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid brass construction
  • Drip-free ceramic disc cartridge
  • Deck mount 8? to 16? widespread 4-hole installation
  • 1.8 GPM/6.8 LPM water flow rate at 60 PSI
  • Standard 1/2? IPS connection
  • 6-7/8? spout clearance
  • 8-1/4? spout reach
  • Includes Brass Side Sprayer
  • Dual lever handles meet ADA Guidelines
  • Corrosion-resistant finish
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Governor
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
11-7/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-9/16
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
6-7/8
Spout Reach:
8-1/4
UPC:
663370059537