Heritage 1.2 GPM Centerset Bathroom Faucet with Pop-Up Drain Assembly
Heritage 1.2 GPM Centerset Bathroom Faucet with Pop-Up Drain Assembly
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Centerset
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- KKKB1600AL
- UPC:
- 663370529665
- WaterSense Labeled:
- No