This product requires certification to purchase.

Bridge Kitchen Faucet in Antique Brass

Kingston Brass

Heritage Bridge Kitchen Faucet in Antique Brass

  • Fast #
  • Part #KKS1243AX
  • Item #8612792
  • Manufacturer Part #KS1243AX
5 out of 5 Customer Rating
Brand image
Kingston Brass

Heritage Bridge Kitchen Faucet in Antique Brass

  • Fast #
  • Part #KKS1243AX
  • Item #8612792
  • Manufacturer Part #KS1243AX
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Drip-free ceramic disc cartridge
  • Wall mount 8? center 2-hole installation
  • 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
  • 1/2?-14 NPT female inlet connection
  • 9-1/16? spout reach; 12-1/4? from wall
  • 8-3/16? spout height
  • 5-3/16? spout clearance
  • Cross handles for easy rotation
  • Corrosion-resistant finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Heritage
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Cross
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
Spout Height:
5-3/16 in
Spout Reach:
9-1/16 in
UPC:
663370041891