Two Handle Bridge Kitchen Faucet in Matte Black
Heritage Two Handle Bridge Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction for durability
- Wall mount 8" center 2-hole installation
- Drip-free ceramic disc cartridge
- 1/2-14 NPT connection
- 1.8 gpm/6.8 lpm spout flow rate at 60 psi
- 10" spout reach from the wall, 6-13/16" from the spout
- 3-7/8" spout clearance
- 7-1/8" spout height
- Victorian style swivel spout
- Dual cross handles for easy rotation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Heritage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 6-13/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 663370571466