Two Handle Bridge Kitchen Faucet with Side Spray in Brushed Nickel
Heritage Two Handle Bridge Kitchen Faucet with Side Spray in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Solid brass construction for durability
- Deck-mount four-hole installation with side sprayer
- Drip-free ceramic disc cartridge
- High-arc Victorian style spout
- Dual lever handles meet ADA guidelines
- Swivel spout for maximum clearance and versatility
- Includes brass side sprayer with 60 in hose
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Heritage
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 10
- Spout Reach:
- 9-1/16
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Type:
- KKKS1278ALBS
- UPC:
- 663370034831