Two Handle Bridge Pull Down Kitchen Faucet in Polished Chrome
Heritage Two Handle Bridge Pull Down Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Solid brass construction for durability
- Wall mount 8" centers 2-hole installation
- Drip-free ceramic disc cartridge
- 1/2-14 NPT connection
- 1.8 gpm/6.8 lpm spout flow rate at 60 psi
- 10" spout reach from center of spout, 13-1/8" spout reach from wall
- 1-13/16" spout clearance
- 15-15/16" spout height
- Spring neck spout
- Dual lever handles meet ADA guidelines
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Heritage
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge, Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 1-13/16
- Spout Reach:
- 10
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 663370752032