Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Brushed Brass
Kaiser Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Drip-free ceramic disc cartridge
- Wall mount 8" center 3-hole installation
- 1.2 GPM/4.5 LPM spout flow rate at 60 PSI
- 1/2-14 NPT Inlet Connections requiring a 1/2-14 NPT union adapter
- Minimum spout reach: 7"
- Maximum 7-5/8" spout reach
- 3-1/16" spout height
- Lever handles meet ADA guidelines
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kaiser
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-9/16 in
- Spout Reach:
- 7-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 663370753473