This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Matte Black

Kingston Brass

Kaiser Two Handle Wall Mount Tub Filler in Matte Black

  • Fast #
  • Part #KKS8020CKL
  • Item #9611821
  • Manufacturer Part #KS8020CKL
4.5 out of 5 Customer Rating
Brand image
Kingston Brass

Kaiser Two Handle Wall Mount Tub Filler in Matte Black

  • Fast #
  • Part #KKS8020CKL
  • Item #9611821
  • Manufacturer Part #KS8020CKL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Drip-free ceramic disc cartridge
  • Wall mount 3-hole installation
  • 7.0 gpm/26.5 lpm spout flow rate at 80 psi
  • 1/2 - 14 NPT female inlet connections
  • Maximum 10-5/8" spout reach
  • Dual lever handles meet ADA guidelines
  • Corrosion-resistant finish
  • Designed for long-lasting durability
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Kaiser
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPT
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
7.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/16 in
Spout Type:
Fixed
Tub Spout Reach:
10 in
UPC:
663370753336
WaterSense Labeled:
No