Kingston Floor Mounted Clawfoot Tub Filler with Built-In Diverter - Includes Hand Shower
Kingston Floor Mounted Clawfoot Tub Filler with Built-In Diverter - Includes Hand Shower
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fabricated from solid brass
- Freestanding installation
- 7.0 gpm/26.5 lpm spout flow rate at 80 psi
- 1.8 gpm/6.8 lpm hand shower flow rate at 80 psi
- Includes a 59" hose
- 9-3/16" spout reach
- 28" height from floor
- Cross handles for easy rotation
- Corrosion-resistant finish
- Designed for long-lasting durability
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 33 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 7.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Cross
- Height:
- 28 in
- Hose Length:
- 59 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 23-11/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-3/16 in
- UPC:
- 663370520617