Three Handle Roman Tub Faucet with Handshower in Matte Black
Kingston Three Handle Roman Tub Faucet with Handshower in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Deck mount 6-15/16" centers 2-hole installation
- Drip-free ceramic disc cartridge
- 1.8 gpm/6.8 lpm hand shower flow rate at 80 psi
- Cross handles for ease of rotation
- 6-1/16" spout reach
- 6-9/16" hand shower length
- 4-5/16" spout height
- Includes hand shower with 59" shower hose
- Back flow preventer for anti-siphon
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kingston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 6-15/16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 5-47/50 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-5/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 6-1/16 in
- Tub Spout Type:
- Diverter
- UPC:
- 663370529740