Two Handle Kitchen Faucet in Polished Chrome
Magellan Two Handle Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass and zinc alloy construction
- Drip-free ceramic disc cartridge
- Wall mount 2-hole installation
- Adjustable center from 3-1/2 in to 8-1/2 in
- 1.8 gpm/6.8 LPM spout flow rate at 60 PSI
- 1/2-14 NPT inlet connection
- 6-15/16 in spout reach or projection
- 10-1/2 in spout reach from wall
- 4-9/16 in spout height
- Designed for long-lasting durability
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Magellan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-14/25 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 6-15/16 in
- UPC:
- 663370421334