This product requires certification to purchase.

Marina 19-1/8" Undermount Rectangular Single Basin Bathroom Sink with Overflow

Kingston Brass

Marina 19-1/8" Undermount Rectangular Single Basin Bathroom Sink with Overflow

  • Fast #
  • Part #KLB21137
  • Item #8605092
  • Manufacturer Part #LB21137
3.7 out of 5 Customer Rating
Brand image
Kingston Brass

Marina 19-1/8" Undermount Rectangular Single Basin Bathroom Sink with Overflow

  • Fast #
  • Part #KLB21137
  • Item #8605092
  • Manufacturer Part #LB21137
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Length:
19-1/8 in
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
UPC:
663370098567
Vessel Only:
No