1/2 in. FPT Connection Pressure Balancing Valve with Stops
Metropolitan 1/2 in. FPT Connection Pressure Balancing Valve with Stops
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2-14 NPT connection
- 5-1/80 in length
- Ceramic carbide cartridge
- Easy installation
- Pressure balanced valve for safety and prevention of spikes in water temperature
- Solid brass construction
- 3-3/16 in height
- 4-1/2 in width
- Designed for a long-lasting performance
- Fine artistic craftsmanship
Specifications
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metropolitan
- Connection Type:
- FPT
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 3-3/16 in
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-1/2 in