This product requires certification to purchase.

Metropolitan 1.2 GPM Widespread Bathroom Faucet with Pop-Up Drain Assembly

Kingston Brass

Metropolitan Metropolitan 1.2 GPM Widespread Bathroom Faucet with Pop-Up Drain Assembly

  • Fast #
  • Part #KKS4461PX
  • Item #8619182
  • Manufacturer Part #KS4461PX
5 out of 5 Customer Rating
Brand image
Kingston Brass

Metropolitan Metropolitan 1.2 GPM Widespread Bathroom Faucet with Pop-Up Drain Assembly

  • Fast #
  • Part #KKS4461PX
  • Item #8619182
  • Manufacturer Part #KS4461PX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for durability
  • Deck mount 8 in - 16 in widespread three-hole installation
  • Drip-free ceramic disc cartridge
  • 1/2-14 NPSM connection
  • Dual cross handles for easy rotation
  • Includes matching finish pop-up drain and tailpiece assembly
  • Drain assembly perfectly suited for console sink installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
Cartridge Type:
Ceramic Disc
Collection:
Metropolitan
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3-1/16 in
Handle Type:
Cross
Height:
2-15/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
2 Piece
Spout Height:
1-7/16 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed
UPC:
663370019524
WaterSense Labeled:
No