Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Metropolitan Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Solid brass construction for durability
- Wall mount 8" centerset 3-hole installation
- Drip-free ceramic disc cartridge
- 1/2-14 NPT connections requiring a 1/2-14 NPT union adapter
- 1.2 gpm/4.5 lpm spout flow rate at 60 psi
- Minimum 7" spout reach
- Maximum 7-5/8" spout reach
- 3-1/16" spout height
- Low arc spout
- Dual cross handles for easy rotation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metropolitan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-1/16
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-15/16
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-9/16
- Spout Reach:
- 7-5/8
- Spout Type:
- Fixed, Low Arc
- Trim Only:
- No
- UPC:
- 663370614705