MILLENNIUM BATHROOM SINK FAUCETS
Millennium MILLENNIUM BATHROOM SINK FAUCETS
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction for durability
- Deck mount 8 in - 16 in widespread three-hole installation
- Drip-free ceramic disc cartridge
- 1/2-14 NPSM connection
- Dual cross handles for easy rotation
- Includes matching finish pop-up drain assembly
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Ceramic Disc
- Collection:
- Millennium
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-1/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-3/8
- Handle Type:
- Cross
- Height:
- 10-1/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Spout Height:
- 6-7/8
- Spout Reach:
- 5-3/8
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Type:
- KFSC8925ZX
- UPC:
- 663370549601
- WaterSense Labeled:
- No