This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Kingston Brass

NuvoFusion Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #KFSC8960NDL
  • Item #8605850
  • Manufacturer Part #FSC8960NDL
5 out of 5 Customer Rating
Brand image
Kingston Brass

NuvoFusion Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #KFSC8960NDL
  • Item #8605850
  • Manufacturer Part #FSC8960NDL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for durability
  • Deck mount 8" to 16" widespread 3-hole installation
  • Drip-free ceramic disc cartridge
  • 1/2-14 NPSM connection
  • 1.2 gpm/4.5 lpm spout flow rate at 60 psi
  • 5-1/2" spout reach
  • 6-1/16" spout clearance
  • 9" spout height
  • High arc spout
  • Dual lever handles meet ADA guidelines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
Cartridge Type:
Ceramic Disc
Collection:
NuvoFusion
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
9 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
6-1/16 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed, High Arc
Trim Only:
No
UPC:
663370523410
WaterSense Labeled:
No