This product requires certification to purchase.

33 x 22 in. 2 Hole Cast Iron 2 Bowl Drop-in Kitchen Sink in White

Kingston Brass

Petra Galley 33 x 22 in. 2 Hole Cast Iron 2 Bowl Drop-in Kitchen Sink in White

  • Fast #
  • Part #KGT33229D2
  • Item #9612388
  • Manufacturer Part #GT33229D2
4.4 out of 5 Customer Rating
Brand image
Kingston Brass

Petra Galley 33 x 22 in. 2 Hole Cast Iron 2 Bowl Drop-in Kitchen Sink in White

  • Fast #
  • Part #KGT33229D2
  • Item #9612388
  • Manufacturer Part #GT33229D2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fabricated from cast iron material
  • Self rimming installation
  • Spacious deep double bowls
  • Overall dimensions: (L)33? x (W)22? x (H)9-1/16?
  • Designed for single hole faucet installation
  • Extra accessory hole drilled for convenience
  • Easy-to-clean
  • Requires Certification

Specifications

Collection:
Petra Galley
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Drain Opening:
3-5/8 in
Number of Bowls:
2
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
13-3/8 in x 16 in x 9-1/16 in
Sink Bowl Size, Right:
13-3/8 in x 16 in x 9-1/16 in
Sink Depth:
9-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
663370545498