36 in. Wall Mount Cast Iron Single Bowl Kitchen Sink in White
Petra Galley 36 in. Wall Mount Cast Iron Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fabricated from cast iron material for added durability
- Wall mount installation/cabinet drop-in installation
- Overall dimension: (L) 36" x (W) 20-3/16" x (H) 20-5/16"
- Bowl dimension: (L) 32-1/16" x (W) 16-1/4" x (D) 9-5/8"
- Pre-drilled with 2 holes at 8" center to center
- Minimum cabinet dimension: 39"
- Fits standard kitchen drain basket
- Drain not included
- Includes integral backsplash
- Backsplash height: 10"
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Petra Galley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- Length:
- 36 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 32-1/16 in x 16-1/4 in x 9-5/8 in
- Sink Depth:
- 10-5/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 196507147956
- Width:
- 20-3/16 in