Restoration 1.8 GPM Wall Mounted Bridge Kitchen Faucet - Includes Side Spray
Restoration 1.8 GPM Wall Mounted Bridge Kitchen Faucet - Includes Side Spray
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Faucet Mount:
- Wall Mount
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Side Spray:
- Yes
- UPC:
- 663370179426