Left-Hand Trip Lever in Brushed Brass
Restoration Left-Hand Trip Lever in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid cast brass construction
- Replacement for front mount toilet tank levers
- Coordinates perfectly with Restoration collection
- 8-11/16 in. flush arm length
- Traditional design
- Fits most water closet mechanism
- Lever handle meets ADA guidelines
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Restoration
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Material:
- Brass, Metal
- Trip Lever Location:
- Left-Hand
- UPC:
- 663370916335