Wall Mount Pot Filler in Matte Black
Restoration Wall Mount Pot Filler in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability
- Wall mount single-hole installation
- Drip-free ceramic disc cartridge
- Standard 1/2" NPT connection
- 3.8 gpm/14.4 lpm spout flow rate at 60 psi
- Swivel double jointed spout extends up to 20"
- 4-3/16" spout clearance
- 7-15/16" spout height
- Convenient swing-arm spout
- Dual cross handles for easy rotation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Restoration
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 3.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Reach:
- 20 in
- Spout Type:
- Swivel
- UPC:
- 663370542008