Round Closed Towel Ring in Polished Chrome
Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High quality brass construction for durability and reliability
- Coordinates perfectly with Metropolitan collection
- Add a touch of elegance to your bathroom with a stylish towel ring from Water Onyx
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Base Plate Height:
- 2-5/8 in
- Base Plate Width:
- 2-5/8 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-11/16 in
- Hardware Included:
- Yes
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-11/16 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 663370007439
- Width:
- 6-1/8 in