This product requires certification to purchase.

10-13/16 in. Brass Shower Arm in Matte Black

Kingston Brass

Shower Scape 10-13/16 in. Brass Shower Arm in Matte Black

  • Fast #
  • Part #KK159A0
  • Item #9736551
  • Manufacturer Part #K159A0
3.3 out of 5 Customer Rating
Brand image
Kingston Brass

Shower Scape 10-13/16 in. Brass Shower Arm in Matte Black

  • Fast #
  • Part #KK159A0
  • Item #9736551
  • Manufacturer Part #K159A0
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High quality brass construction
  • 10-13/16? S shape shower arm
  • 1/2?-14 NPT inlet connection
  • 85 degrees angle
  • Wall mount installation
  • Designed to provide extra height to your showerhead without costly plumbing work.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Shower Scape
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Shower Arm
Installation Type:
Wall Mount
Length:
10-13/16 in
Material:
Brass
UPC:
663370362767