5-5/16 in. Brass Tub Spout in Antique Brass
Shower Scape 5-5/16 in. Brass Tub Spout in Antique Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fabricated from solid brass and zinc alloy
- Wall mount installation
- 1/2?-14 NPT connection
- 4-13/16? spout reach
- 5-5/16? overall length
- Corrosion-resistant finish
- Includes matching flange
- Designed for long-lasting durability
Specifications
- Application:
- Residential
- Collection:
- Shower Scape
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 3-1/16 in
- Faucet Part Type:
- Tub Spout
- Installation Type:
- Wall Mount
- Length:
- 5-5/16 in
- Material:
- Brass
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Non-Diverter
- UPC:
- 663370914249