This product requires certification to purchase.

6 in. Brass Shower Arm in Brushed Brass

Kingston Brass

Shower Scape 6 in. Brass Shower Arm in Brushed Brass

  • Fast #
  • Part #KK150K7SB
  • Item #9613413
  • Manufacturer Part #K150K7SB
3.4 out of 5 Customer Rating
Brand image
Kingston Brass

Shower Scape 6 in. Brass Shower Arm in Brushed Brass

  • Fast #
  • Part #KK150K7SB
  • Item #9613413
  • Manufacturer Part #K150K7SB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High quality brass construction
  • 6? Shower Arm
  • Standard .5? IPS Connection
  • 2.25? Flange Diameter
  • Includes Shower Arm and Flange
  • Wall Mount Installation
  • Requires Certification

Specifications

Application:
Residential
Collection:
Shower Scape
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Diameter:
2-3/8 in
Faucet Part Type:
Shower Arm
Height:
2-3/16 in
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
UPC:
663370757723