Single Function Showerhead in Antique Brass
Shower Scape Single Function Showerhead in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High quality brass construction
- Includes shower arm and flange
- 7-3/4 in diameter showerhead
- 12 in shower arm length
- 1/2" - 14 NPT connection
- 141 water channels
- 1.8 gpm/6.8 lpm showerhead flow rate at 80 psi
- Corrosion-resistant finish
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Shower Scape
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 7-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 663370814051