This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer in Brushed Brass

Kingston Brass

Tacoma 3-1/2 in. Stainless Steel Basket Strainer in Brushed Brass

  • Fast #
  • Part #KK111BBB
  • Item #9736455
  • Manufacturer Part #K111BBB
3.6 out of 5 Customer Rating
Brand image
Kingston Brass

Tacoma 3-1/2 in. Stainless Steel Basket Strainer in Brushed Brass

  • Fast #
  • Part #KK111BBB
  • Item #9736455
  • Manufacturer Part #K111BBB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Heavy duty stainless steel construction
  • Fits standard 3-1/2" drain opening
  • Includes brass nut and removable basket
  • Height : 2-1/2"
  • Corrosion-resistant finish
  • Easy installation save you time and effort
  • Requires Certification

Specifications

Collection:
Tacoma
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Height:
2-1/2
Material:
Stainless Steel
Strainer Size:
3-1/2
UPC:
663370008016