Templeton 1.2 GPM Centerset Bathroom Faucet with Pop-Up Drain Assembly and Metal Handles
Templeton 1.2 GPM Centerset Bathroom Faucet with Pop-Up Drain Assembly and Metal Handles
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Centerset
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- KKKS7005TL
- UPC:
- 663370280467