This product requires certification to purchase.

Three Handle Cross Floor Mount Filler in Polished Brass

Kingston Brass

Three Handle Cross Floor Mount Filler in Polished Brass

  • Fast #
  • Part #KCCK266K2
  • Item #8611726
  • Manufacturer Part #CCK266K2
4.8 out of 5 Customer Rating
Brand image
Kingston Brass

Three Handle Cross Floor Mount Filler in Polished Brass

  • Fast #
  • Part #KCCK266K2
  • Item #8611726
  • Manufacturer Part #CCK266K2
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fabricated from solid brass
  • Freestanding installation
  • 7.0 GPM/26.5 LPM spout flow rate at 80 PSI
  • 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
  • Includes a 59? hose
  • 9-1/16? spout reach
  • 28? height from floor
  • Cross handles for easy rotation
  • Corrosion-resistant finish
  • Designed for long-lasting durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
7.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Cross
Number of Handles:
Three Handle
Spout Type:
Fixed
Tub Spout Reach:
9-3/50 in
UPC:
663370520570