36 x 22 in. 4 Hole Cast Iron 1 Bowl Drop-in Kitchen Sink in White
Towne 36 x 22 in. 4 Hole Cast Iron 1 Bowl Drop-in Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fabricated from solid cast iron
- Self rimming installation
- 4 pre-drilled faucet holes
- Overall dimensions: (L)36? x (W)22? x (H)10-5/8?
- Designed for long-lasting durability
- Deep 10-5/8? single bowl
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Towne
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-9/16 in
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 32-13/16 in x 16-1/2 in x 10-5/8 in
- Sink Depth:
- 10-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 36 in x 22 in
- UPC:
- 663370511646