This product requires certification to purchase.

4-7/8 in. Bathroom Sink Drain in Polished Chrome/White

Kingston Brass

Trimscape 4-7/8 in. Bathroom Sink Drain in Polished Chrome/White

  • Fast #
  • Part #KEV6001WT
  • Item #8263613
  • Manufacturer Part #EV6001WT
5 out of 5 Customer Rating
Brand image
Kingston Brass

Trimscape 4-7/8 in. Bathroom Sink Drain in Polished Chrome/White

  • Fast #
  • Part #KEV6001WT
  • Item #8263613
  • Manufacturer Part #EV6001WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fabricated from solid brass material for durability and reliability
  • 1-1/4" O.D. tailpiece
  • Premium color finish resist tarnishing and corrosion
  • Fits standard 1-5/8" opening
  • Push pop-up mechanism
  • With overflow design
  • Easy installation save you time and effort
  • Designed for long-lasting durability
  • Mounting hardware included
  • Requires Certification

Specifications

Collection:
Trimscape
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, White
Drain Opening:
1-5/8
Grid Drain Material:
Ceramic
Overflow Included:
Yes
Product Type:
Bathroom Sink Drain
Tailpiece Length:
4-7/8
UPC:
663370606267