5/8 x 3/8 x 30 in Supply Kit in Brushed Brass
Trimscape 5/8 x 3/8 x 30 in Supply Kit in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- Supply and p-trap plumbing trim kit for bathroom sinks
- Angle stops designed to fit 1/2 in (nominal) copper pipe (compression fitting)
- Angle stop inlet is 5/8 in OD compression (compression slip fit)
- Angle stop outlet is 3/8 in OD compression (compression slip fit)
- Angle stops include modern lever handle
- Includes (2) 2-7/16 in low profile decorative flanges to cover any unsightly holes
- (2) pieces 3/8 x 30 in bull nose rigid supply lines
- One modern bottle style p-trap with flange
- P-trap is 1-1/4 in Dia for bathroom sink drains
Specifications
- Collection:
- Trimscape
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Type:
- Lever
- Length:
- 30 in
- Material:
- Brass
- Rigid:
- Yes
- UPC:
- 196507003429
- Valve Operator:
- Lever Handle
- Valve Type:
- Angle Supply Stop Valve