This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Brushed Nickel

Kingston Brass

Two Handle Bridge Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #KGS1278AX
  • Item #9612725
  • Manufacturer Part #GS1278AX
5 out of 5 Customer Rating
Brand image
Kingston Brass

Two Handle Bridge Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #KGS1278AX
  • Item #9612725
  • Manufacturer Part #GS1278AX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Kitchen Faucet Type:
Bridge, Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
UPC:
663370752414