Two Handle Wall Mount Filler in Brushed Nickel
Two Handle Wall Mount Filler in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Number of Handles:
- Two Handle
- Trim Only:
- No
- Type:
- KKKS8028ZX
- UPC:
- 663370558238