Two Handle Wall Mount Filler in Matte Black
Two Handle Wall Mount Filler in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Number of Handles:
- Two Handle
- Trim Only:
- No
- Type:
- KKS6020BEX
- UPC:
- 663370833649