This product requires certification to purchase.

Three Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Kingston Brass

Victorian Three Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KKB230AL
  • Item #9633791
  • Manufacturer Part #KB230AL
5 out of 5 Customer Rating
Brand image
Kingston Brass

Victorian Three Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KKB230AL
  • Item #9633791
  • Manufacturer Part #KB230AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Wall mount installation
  • Durable washerless cartridge
  • Standard 1/2-14 NPT connection
  • 1.8 gpm handshower flow rate at 80 psi
  • 7 gpm/26.5 Lpm spout flow rate at 80 psi
  • Triple lever handles meet ADA guidelines
  • 3-1/8 in faceplate diameter
  • 5-1/8 in non-diverter tub spout with 4-5/8 in spout reach
  • 6-5/8 in shower arm reach including showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Cartridge Type:
Washerless
Collection:
Victorian
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
3-1/8
Escutcheon Width:
3-1/8
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Three Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6-5/8
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Jet
Tub Spout Flow Rate:
7.0
Tub Spout Reach:
4-5/8
Tub Spout Type:
Non-diverter
Type:
KKB230AL
UPC:
663370599187
WaterSense Labeled:
No