Single Handle Volume Control Valve Trim in Brushed Brass
Vintage Single Handle Volume Control Valve Trim in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Volume control trim
- 1/2-14 NPT connection
- High-quality brass construction
- Lever handle meets ADA guidelines
- 5-3/8 in faceplate diameter
- Corrosion-resistant finish
- Designed for long-lasting durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Cartridge Type:
- Washerless
- Collection:
- Vintage
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Depth:
- 3
- Diameter:
- 5-3/8
- Escutcheon Height:
- 5-3/8
- Escutcheon Width:
- 5-3/8
- Faucet Connection:
- NPT
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-19/50
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- KKB3007AL
- UPC:
- 663370719219
- Valve Trim Type:
- Volume Control
- Width:
- 5-19/50