Three Handle Wall Mount Filler in Antique Brass
Vintage Three Handle Wall Mount Filler in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium solid brass construction
- Complete tub and shower package
- 7.0 gpm/26.5 lpm spout flow rate at 80 psi
- 1.8 gpm/6.8 lpm hand shower flow rate at 80 psi
- Tub wall mount installation
- 3/4-14 NPS connection
- Combo includes: Tub filler with shower riser, shower head, tub drain, and supply lines
- Gooseneck tub faucet body is wall mounted, 7-15/16" spout reach, 10-5/16" spout height
- Cold and hot cross handles for easy rotation
- 61-7/8" tall shower riser with sunflower shower head
Specifications
- ADA Compliant:
- No
- Collection:
- Vintage
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Three Handle
- UPC:
- 663370361241
- WaterSense Labeled:
- No