Two Handle Single Function Shower System in Polished Chrome
Vintage Two Handle Single Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass and stainless steel construction
- Tub wall mount with 3-9/16" centers spread
- 3/4" NPS inlet connection
- 8" diameter shower head
- 59" add on hand held shower
- 17-7/8" shower arm
- 1.8 gpm/6.8 lpm shower head flow rate at 80 psi
- 1.8 gpm/6.8 lpm hand shower flow rate at 80 psi
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Pressure Balance
- Collection:
- Vintage
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Hand Shower Diameter:
- 2-11/16 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 59 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 17 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 67-1/4 in
- Spray Type:
- Rain
- Trim Only:
- No
- UPC:
- 663370106927
- WaterSense Labeled:
- No