Two Handle Widespread Bathroom Sink Faucet in Antique Brass
Vintage Two Handle Widespread Bathroom Sink Faucet in Antique Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction for durability
- Wall mount 8-1/16" center 3-hole installation
- Drip-free ceramic disc cartridge
- 5/8" O.D. compression
- 1.2 gpm/4.5 lpm spout flow rate at 60 psi
- 8-1/16" spout reach
- 10-5/16" total faucet reach
- 2-9/16" spout height from handles
- Low arc spout
- Dual cross handles for easy rotation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vintage
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8-1/16 in
- Faucet Connection Size:
- 5/8 in
- Faucet Height:
- 2-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-3/16 in
- Handle Type:
- Cross
- Height:
- 2-14/25 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-9/16 in
- Spout Reach:
- 8-1/16 in
- Spout Type:
- Fixed, Low Arc
- Trim Only:
- No
- UPC:
- 663370518874
- WaterSense Labeled:
- No