This product requires certification to purchase.

Vintage Shower Riser

Kingston Brass

Vintage Vintage Shower Riser

  • Fast #
  • Part #KCC3121
  • Item #8263404
  • Manufacturer Part #CC3121
3.4 out of 5 Customer Rating
Brand image
Kingston Brass

Vintage Vintage Shower Riser

  • Fast #
  • Part #KCC3121
  • Item #8263404
  • Manufacturer Part #CC3121
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • No cartridge
  • 7 gpm spout flow rate at 80 psi
  • 1.8 gpm showerhead flow rate at 80 psi
  • Dual lever handles meet ADA guidelines
  • Pressure balanced valve for safety and prevention of spikes in water temperature
  • Adjustable 2-3/8 in W showerhead
  • 6 in reach from shower riser to showerhead
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Vintage
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Jet
Trim Only:
Yes
Tub Spout Flow Rate:
7.0 gpm
Tub Spout Type:
Diverter
UPC:
663370016882
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No