Kingston Hall/Closet UL Lever in Satin Chrome
Kingston Kingston Hall/Closet UL Lever in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Latch is 20 minute fire rated with round corner face
- Meets ADA/ANSI A117.1 requirements
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
- Fully reversible lever, can be installed on both right handed and left handed doors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kingston
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Passage Lever
- Material:
- Steel
- Security Grade:
- 2
- Thickness:
- 1-3/4 in
- UL Listed:
- Yes