This product requires certification to purchase.

60W 1-Light 6 in. Outdoor Wall Sconce in Aspen Bronze with Metal Shade, Meets Dark-Sky requirements

Minka Lavery

KIRKHAM 60W 1-Light 6 in. Outdoor Wall Sconce in Aspen Bronze with Metal Shade, Meets Dark-Sky requirements

  • Fast #
  • Part #M8101A138
  • Item #4510912
  • Manufacturer Part #8101-A138
4.9 out of 5 Customer Rating
Brand image
Minka Lavery

KIRKHAM 60W 1-Light 6 in. Outdoor Wall Sconce in Aspen Bronze with Metal Shade, Meets Dark-Sky requirements

  • Fast #
  • Part #M8101A138
  • Item #4510912
  • Manufacturer Part #8101-A138
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Aspen Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Great Outdoors® Kirkham™ wall mount
  • Aspen Bronze™
  • Metal shade glass
  • Requires 1 medium base bulb, up to 60W
  • Dimensions: 8-1/2" W x 6-1/2" H x 10-1/2" Ext
  • IDA-approved
  • ETL Rated for wet locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
KIRKHAM
Color Finish Category:
Bronze Tones
Color Finish Name:
Aspen Bronze
Depth:
10-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Metal Shade
Height:
6 in
Installation Type:
Wall Mount
Length:
8-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396079714
Volts:
120V
Watts:
60 W
Width:
8-1/2 in