This product requires certification to purchase.

1/2 x 5-1/8 in. FIPS Brass Tub Spout in Chrome

Kissler

1/2 x 5-1/8 in. FIPS Brass Tub Spout in Chrome

  • Fast #
  • Part #K820008
  • Item #7341964
  • Manufacturer Part #82-0008
4.1 out of 5 Customer Rating
Brand image
Kissler

1/2 x 5-1/8 in. FIPS Brass Tub Spout in Chrome

  • Fast #
  • Part #K820008
  • Item #7341964
  • Manufacturer Part #82-0008
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
5-1/8 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No